C440A1A020SAX - C440 Ol 4-20A Nema Stand Alone Standard

Eaton

  • $687.51 (Each)
  • $687.51 (Each)

In-Stock: 28 available at other locations ( find a store with stock)
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
C440A1A020SAX
Manufacturer
Eaton
Manufacturer's Part Number
C440A1A020SAX
Description
C440 Ol 4-20A Nema Stand Alone Standard
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Standard
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786685412368 / 00786685412368
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$687.51 (Each)
Stock Availability
Hobbs
0 (Find nearest stock)
Odessa
4
All Stores
28
Resources
Images
 
 
C440A1A020SAX - Small Image
 
C440A1A020SAX - Large Image
Attachments
 
 
C440A1A020SAX - Specification Sheet
Other Links
 
 
C440A1A020SAX - Other
 
C440A1A020SAX - Other
 
C440A1A020SAX - Other
Brochures
 
 
C440A1A020SAX - Brochure
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
Separate Mount
Descriptions
Description
C440 OL 4-20A NEMA STAND ALONE STANDARD
Extra Long Description
ETN C440A1A020SAX C440 OL (4-20A) N
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Long Description
Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Separate Mount, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 4-20A, Standard
Product Type
C440 Ol (4-20A) Nema Stand Alone STD
Special Features
Standard
Additional Information
Dimensions
4.3200 IN X 1.8000 IN X 3.8000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C440A1A020SAX
GTIN
00786685412368
UPC
786685412368
Taxonomies, Classifications, and Categories
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat