C351KF2464 - Fuse Clip Kit

Eaton

  • $252.45 (Each)
  • $252.45 (Each)

In-Stock: 2 available locally (Midland, TX) (change location)
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
C351KF2464
Manufacturer
Eaton
Manufacturer's Part Number
C351KF24-64
Description
Fuse Clip Kit
Fuse Clips Kit, 3 Poles, 200 A, 250 V, 1.35 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121529 - Contactors
UPC/GTIN
782113566023 / 00782113566023
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$252.45 (Each)
Stock Availability
Midland
2 (Check another store)
Odessa
0
All Stores
26
Resources
Images
 
 
C351KF2464 - Small Image
 
C351KF2464 - Large Image
 
C351KF2464 - Large Image
Attachments
 
 
C351KF2464 - Specification Sheet
Brochures
 
 
C351KF2464 - Brochure
Other Links
 
 
C351KF2464 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
250 V
Dimensions and Weight
Height
3.3
Depth
3.6
Width
4.5
Descriptions
extra long description
ETN C351KF24-64 FUSE CLIP KIT
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Special Features
For Field Installation in Non-Fusible Starter
Description
FUSE CLIP KIT
Product Type
Fuse Clips Kit
Long Description
Fuse Clips Kit, 3 Poles, 200 A, 250 V, 1.35 lb
Short Description
Fuse Clips Kit, 200 A, 3 Pole
Additional Information
Made in USA
yes
Contact Rating
200 A
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C351KF24-64
GTIN
00782113566023
UPC
782113566023
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Packaging
Weight
1.35 lb
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat