C320KGT14 - Aux Cont For FRDM Size 00-2 A-K Top MTD 3NO-1NC

Eaton

  • $258.44 (Each)
  • $258.44 (Each)

In-Stock: 11 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C320KGT14
Manufacturer
Eaton
Manufacturer's Part Number
C320KGT14
Description
Aux Cont For FRDM Size 00-2 A-K Top MTD 3NO-1NC
Eaton Freedom Nema Auxiliary Contact, Used On Starter and Contactors, 1NO 1NCI Contacts, Top Mounting
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
Contactor Accessories
UNSPSC
39121529 - Contactors
UPC/GTIN
782113413693 / 00782113413693
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$258.44 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Attachments
 
 
C320KGT14 - Specification Sheet
Images
 
 
C320KGT14 - Small Image
 
C320KGT14 - Large Image
 
C320KGT14 - Large Image
 
C320KGT14 - Large Image
Other Links
 
 
C320KGT14 - Other
 
C320KGT14 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
2
Height
2.1
Width
2
Descriptions
Description
AUX CONT FOR FRDM SIZE 00-2 A-K TOP MTD 3NO-1NC
Extra Long Description
ETN C320KGT14 AUX CONT FRDM SZ00-2,
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA auxiliary contact, Used on Starter and Contactors, 1NO 1NCI contacts, Top mounting
Product Type
Aux Cont FRDM SZ00-2, A-K Top MTD 3no1nc
Additional Information
Contact Configuration
1 NO 1 NCI
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C320KGT14
GTIN
00782113413693
UPC
782113413693
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
TOP
Standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
10 View Store

A-L

Location Stock Available
Arlington Branch
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat