C320KGS31 - Aux Cont For FRDM Size 3 L-N Base Aux 1no

Eaton

  • $188.53 (Each)
  • $188.53 (Each)

In-Stock: 8 available at other locations ( find a store with stock)
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
C320KGS31
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS31
Description
Aux Cont For FRDM Size 3 L-N Base Aux 1no
Eaton Freedom Nema Auxiliary Contact, Freedom Accessory, Base Auxiliary Contact, Used On Starter and Contactors, No Circuit, Nema Size 3, IEC Sizes L -N
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113629285 / 00782113629285
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.53 (Each)
Stock Availability
Nashville RDC
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
C320KGS31 - Small Image
 
C320KGS31 - Large Image
 
C320KGS31 - Large Image
 
C320KGS31 - Large Image
Attachments
 
 
C320KGS31 - Specification Sheet
Other Links
 
 
C320KGS31 - Other
 
C320KGS31 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
4
Height
1
Size
NEMA size 3, IEC sizes L - N
Width
2.5
Descriptions
Description
AUX CONT FOR FRDM SIZE 3 L-N BASE AUX 1NO
Extra Long Description
ETN C320KGS31 AUX CONT FRDM SZ3 L-N
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA auxiliary contact, Freedom Accessory, Base auxiliary contact, Used on Starter and Contactors, NO circuit, NEMA Size 3, IEC Sizes L -N
Product Type
Aux Cont FRDM SZ3 L-N Base Aux 1no
Additional Information
Contact Configuration
NO
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGS31
GTIN
00782113629285
UPC
782113629285
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
3 View Store
Texarkana
3 View Store

A-L

Location Stock Available
Dumas
1 View Store
Hot Springs
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of C320KGS31.
Jump To:

Cross Referenced

These items are similar to C320KGS31 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C320KGS31 Eaton 00782113629285
4B943 WW GRAINGER n/a
9999PN10 Schneider Electric n/a
9999PZ10 Schneider Electric n/a
LA1DN10 Schneider Electric 00785901258681
3RA19211BA00 Siemens 00754554899077
3RH19211CA10 Siemens 00754554398679
100FA10 Rockwell Automation n/a
100SA100 Rockwell Automation n/a
1SBN010010R1010 Rockwell Automation n/a
LA1D10 Schneider Electric n/a
LADN10 Schneider Electric 00785901213628
3RH19111HA10 Siemens n/a
3TX40102A1S Siemens n/a
BCXMF10 WEG n/a

* All prices subject to change.

Begin Live Chat