C320KG2 - 1NC Aux Cont For 15-75A DP Cont

Eaton

  • $26.00 (Each)
  • $26.00 (Each)

In-Stock: 1 available locally (Paris, TX) (change location)
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
C320KG2
Manufacturer
Eaton
Manufacturer's Part Number
C320KG2
Description
1NC Aux Cont For 15-75A DP Cont
Side Mounted Auxiliary Contact, Pressure Plate, 1NC
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113376363 / 00782113376363
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.00 (Each)
Stock Availability
Paris
1 (Check another store)
Tyler
0
All Stores
55
Resources
Images
 
 
C320KG2 - Small Image
 
C320KG2 - Large Image
 
C320KG2 - Large Image
 
C320KG2 - Large Image
Attachments
 
 
C320KG2 - Specification Sheet
Other Links
 
 
C320KG2 - Other
 
C320KG2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.1
Width
2.5
Depth
4
Descriptions
Description
1NC AUX CONT FOR 15-75A DP CONT
Product Type
1NC Aux Cont For 15-75A DP Cont
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
extra long description
ETN C320KG2 1NC AUX CONT FOR 15-75A
Long Description
Side Mounted Auxiliary Contact, Pressure plate, 1NC
Special Features
Used with Definite Purpose contactors
Additional Information
Contact Configuration
1 NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KG2
GTIN
00782113376363
UPC
782113376363
Taxonomies, Classifications, and Categories
Type
Motor control accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat