C25ENF440A - DP Cont 40A 4P Opn 120V

Eaton

  • $145.58 (Each)
  • $145.58 (Each)
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
C25ENF440A
Manufacturer
Eaton
Manufacturer's Part Number
C25ENF440A
Description
DP Cont 40A 4P Opn 120V
Definite Purpose Control - Contactor, 4 Poles, 40 A, 110 to 120 V Ac, 50 A Resistive Load, 3 Phases, 20 HP15 KW Motor Power, 25 to 40 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.38 In Overall Length, 2.68 In Overall Width, 2.2 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782113475578 / 00782113475578
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.58 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
107
Resources
Images
 
 
C25ENF440A - Small Image
 
C25ENF440A - Large Image
 
C25ENF440A - Large Image
 
C25ENF440A - Large Image
 
C25ENF440A - Large Image
Attachments
 
 
C25ENF440A - Specification Sheet
Other Links
 
 
C25ENF440A - Other
 
C25ENF440A - Other
 
C25ENF440A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat