C25DNF340T - Open N-R 3P 40A DP Cont Box Lugs W/QC Term 24VAC C

Eaton

  • $161.07 (Each)
  • $161.07 (Each)
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
C25DNF340T
Manufacturer
Eaton
Manufacturer's Part Number
C25DNF340T
Description
Open N-R 3P 40A DP Cont Box Lugs W/QC Term 24VAC C
Definite Purpose Control - Contactor, 3 Poles, 40 A, 24 V Ac, 40 A Resistive Load, 1/3 Phases, 7-1/2 HP (Single Phase);10 HP (Three Phase);5.5 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.05 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300709 / 00782116300709
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.07 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
94
Resources
Attachments
 
 
C25DNF340T - Specification Sheet
Images
 
 
C25DNF340T - Small Image
 
C25DNF340T - Large Image
 
C25DNF340T - Large Image
 
C25DNF340T - Large Image
 
C25DNF340T - Large Image
Other Links
 
 
C25DNF340T - Other
 
C25DNF340T - Other
 
C25DNF340T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat