C25DNF330T - Open N-R 3P 30A DP Cont Box Lugs W/QC Term 24VAC C

Eaton

  • $92.87 (Each)
  • $92.87 (Each)

Availability: In Stock Locally
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
C25DNF330T
Manufacturer
Eaton
Manufacturer's Part Number
C25DNF330T
Description
Open N-R 3P 30A DP Cont Box Lugs W/QC Term 24VAC C
Definite Purpose Control - Contactor, 3 Poles, 30 A, 24 V Ac, 40 A Resistive Load, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.19 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116311422 / 00782116311422
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.87 (Each)
Resources
Images
 
 
C25DNF330T - Large Image
 
C25DNF330T - Large Image
 
C25DNF330T - Large Image
 
C25DNF330T - Small Image
 
C25DNF330T - Large Image
Attachments
 
 
C25DNF330T - Specification Sheet
Other Links
 
 
C25DNF330T - Other
 
C25DNF330T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
connection
Quick
Dimensions and Weight
Overall Length
3.35 in;85 mm
Descriptions
Product Type
Definite Purpose Control - Contactor
Long Description
Definite Purpose Control - Contactor, 3 Poles, 30 A, 24 V ac, 40 A Resistive Load, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.75 in Overall Height, 3.35 in Overall Length, 2.40 in Overall Width, 1.19 lb
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Short Description
Definite Purpose Control - Contactor, 3P, 30 A, 24 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Description
OPEN N-R 3P 30A DP CONT BOX LUGS W/QC TERM 24VAC C
extra long description
ETN C25DNF330T OP N-R 3P 30ADPCNT B
Additional Information
Coil Voltage
24 V ac
resistive load
40 A
Frame Size
15 to 50 A
Connection Type
Quick Connect Terminal
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
DIN Rail Mount
Overall Height
3.75 in;95 mm
Overall Width
2.40 in;61 mm
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Contact Configuration
1 NO, 1 NC
dimensions
3.3500 IN X 2.4000 IN X 3.7500 IN
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DNF330T
GTIN
00782116311422
UPC
782116311422
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
1.19 lb
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
standard
CSA Certified,UL Recognized,UL Listed,RoHS Compliant
Application
Motor and Power Control Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat