C25DNF330B - Open N-R 3P 30A DP Cont Box Lugs W/QC Term 240vac

Eaton

  • $106.55 (Each)
  • $106.55 (Each)
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
C25DNF330B
Manufacturer
Eaton
Manufacturer's Part Number
C25DNF330B
Description
Open N-R 3P 30A DP Cont Box Lugs W/QC Term 240vac
Eaton Definite Purpose Contactor, Quick, 30A, 110V/50 HZ, 120V/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- or 3P, 15-50A, Two- and 3P, Contactor, 3P, Global Ratings, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116311347 / 00782116311347
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.55 (Each)
Resources
Images
 
 
C25DNF330B - Large Image
 
C25DNF330B - Large Image
 
C25DNF330B - Large Image
 
C25DNF330B - Small Image
Attachments
 
 
C25DNF330B - Specification Sheet
Other Links
 
 
C25DNF330B - Other
 
C25DNF330B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Dimensions and Weight
Width
2.4
Depth
3.35
Height
3.75
Descriptions
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Description
OPEN N-R 3P 30A DP CONT BOX LUGS W/QC TERM 240VAC
Product Type
Op N-R 3P 30ADPCNT BXLGS W/Qc240ac
extra long description
ETN C25DNF330B OP N-R 3P 30ADPCNT B
Long Description
Eaton definite purpose contactor, Quick, 30A, 110V/50 Hz, 120V/60 Hz, Open with metal mounting plate, 15-50A, two- or 3P, 15-50A, two- and 3P, Contactor, 3P, Global ratings, Box lugs (posidrive setscrew) and quick connect terminals
Additional Information
dimensions
3.3500 IN X 2.4000 IN X 3.7500 IN
Coil Voltage
440-480 Vac, 50/60 Hz
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DNF330B
GTIN
00782116311347
UPC
782116311347
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,UL Listed file E1491 (Guide Number NLDX2),RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat