C25DND340A - Open N-R 3P 40A DP Cont SCR/PP W/QC Term 120VAC CO

Eaton

  • $161.07 (Each)
  • $161.07 (Each)
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
C25DND340A
Manufacturer
Eaton
Manufacturer's Part Number
C25DND340A
Description
Open N-R 3P 40A DP Cont SCR/PP W/QC Term 120VAC CO
Definite Purpose Control - Contactor, 3 Poles, 40 A, 110 to 120 V Ac, 50 A Resistive Load, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 0.9 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300648 / 00782116300648
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.07 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
90
Resources
Attachments
 
 
C25DND340A - Specification Sheet
Images
 
 
C25DND340A - Small Image
 
C25DND340A - Large Image
 
C25DND340A - Large Image
 
C25DND340A - Large Image
 
C25DND340A - Large Image
Other Links
 
 
C25DND340A - Other
 
C25DND340A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat