C25DND330H - Open N-R 3P 30A DP Cont SCR/PP W/QC Term 277VAC CO

Eaton

  • $153.58 (Each)
  • $153.58 (Each)
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
C25DND330H
Manufacturer
Eaton
Manufacturer's Part Number
C25DND330H
Description
Open N-R 3P 30A DP Cont SCR/PP W/QC Term 277VAC CO
Definite Purpose Control - Contactor, 3 Poles, 30 A, 277 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.2 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
782116308897 / 0782116308897 / 00782116308897
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.58 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
176
Resources
Images
 
 
C25DND330H - Small Image
 
C25DND330H - Large Image
 
C25DND330H - Large Image
 
C25DND330H - Large Image
 
C25DND330H - Large Image
Attachments
 
 
C25DND330H - Specification Sheet
Other Links
 
 
C25DND330H - Other
 
C25DND330H - Other
 
C25DND330H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C25DND330H.
Jump To:

Cross Referenced

These items are similar to C25DND330H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC330UM50 Eaton n/a
C25DND330H Eaton 00782116308897
42BE35AL FURNAS n/a
CR353AC3AF1 GENERAL ELECTRIC n/a
4DD41 WW GRAINGER n/a
A77309044A277 Joslyn Clark n/a
2200EB330GA Schneider Electric n/a
8910DPA33V04 Schneider Electric 00785901024422
EB330GA Schneider Electric n/a

* All prices subject to change.

Begin Live Chat