AN56BN0AC - Nema Open Rev STR Size 0 120V Coil

Eaton

  • $2220.09 (Each)
  • $2,220.09 (Each)
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
AN56BN0AC
Manufacturer
Eaton
Manufacturer's Part Number
AN56BN0AC
Description
Nema Open Rev STR Size 0 120V Coil
Eaton Freedom Nema Motor Control Starter, Reversing Reset Overload Relay Starter, 2 HP At 115V, 3 HP At 230V, 7-1/2 HP At 208, 240V, 10 HP At 480, 600V Maximum Horsepower, 120V/60 HZ or 110V/50 HZ Coil Voltage, 18A, Three-Pole, Size 0
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113972480 / 00782113972480
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,220.09 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Other Links
 
 
AN56BN0AC - Other
 
AN56BN0AC - Other
 
AN56BN0AC - Other
 
AN56BN0AC - Other
Brochures
 
 
AN56BN0AC - Brochure
Images
 
 
AN56BN0AC - Small Image
 
AN56BN0AC - Large Image
 
AN56BN0AC - Large Image
 
AN56BN0AC - Large Image
Attachments
 
 
AN56BN0AC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available
DFW RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of AN56BN0AC.
Jump To:

Cross Referenced

These items are similar to AN56BN0AC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AN56BN0AC Eaton 00782113972480
AN56BNOAC Eaton n/a
8736SBO4V02BS Schneider Electric n/a

* All prices subject to change.

Begin Live Chat