AC1N0NC - Auxiliary Contact 1NO/1NC R-Series A, B, C & V Frame

Eaton

  • $58.07 (Each)
  • $58.07 (Each)
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
AC1N0NC
Manufacturer
Eaton
Manufacturer's Part Number
AC1NONC
Description
Auxiliary Contact 1NO/1NC R-Series A, B, C & V Frame
Eaton Rotary Disconnect Auxiliary Contact, 1N0+NC, Auxiliary Contact, Standard, 30A, 1NO-1NC, Auxiliary Contacts, R5/R9 A, B & C Frames, 240V
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnect Motor Switches & Accessories
UNSPSC
N/A
UPC/GTIN
786685404080 / 00786685404080
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.07 (Each)
Resources
Images
 
 
AC1N0NC - Large Image
 
AC1N0NC - Large Image
 
AC1N0NC - Large Image
 
AC1N0NC - Large Image
 
AC1N0NC - Small Image
 
AC1N0NC - Video
Attachments
 
 
AC1N0NC - Specification Sheet
Other Links
 
 
AC1N0NC - Other
 
AC1N0NC - Other
 
AC1N0NC - Other
 
AC1N0NC - Other
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
240V
Current Rating
30
amperage rating
30A
Dimensions and Weight
Height
1
Depth
2.09
Width
2.09
Descriptions
Description
AUXILIARY CONTACT 1NO/1NC R-SERIES A,B,C & V FRAME
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Product Type
Auxcont 1NO/1NC R-Series (A B C Frame)
extra long description
ETN AC1NONC AuxCont 1NO/1NC R-Serie
Long Description
Eaton rotary disconnect auxiliary contact,1N0+NC,Auxiliary contact,Standard,30A,1NO-1NC,Auxiliary contacts, R5/R9 A, B & C FRAMES, 240V
Special Features
1N0+NC
Additional Information
media
Yes
dimensions
3.0700 IN X 2.0900 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AC1NONC
GTIN
00786685404080
UPC
786685404080
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat