932851 - Coil Freedom Size 1-2 120V/60HZ

Eaton

  • $454.07 (Each)
  • $454.07 (Each)

In-Stock: 6 available locally (Corsicana, TX) (change location)
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
932851
Manufacturer
Eaton
Manufacturer's Part Number
9-3285-1
Description
Coil Freedom Size 1-2 120V/60HZ
Motor Control Renewal Parts/Accessories- Coil, 120 V Ac, Coil, 2.1 In Overall Width, 3.4 In Overall Length, 3.4 In Overall Height, 35 LB
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113425535 / 00782113425535
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$454.07 (Each)
Stock Availability
Corsicana
6 (Check another store)
DFW RDC
5
All Stores
225
Resources
Images
 
 
932851 - Small Image
 
932851 - Large Image
 
932851 - Large Image
Specifications Sheets
 
 
932851 - Specification Sheet
Attachments
 
 
932851 - Specification Sheet
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
120 V ac
Dimensions and Weight
Overall Length
3.4 in
Width
2.1
Depth
2.4
Height
3.4
Size
Size 1-2, 65 mm
Descriptions
Product Type
Motor Control Renewal Parts/Accessories- Coil
Long Description
Motor Control Renewal Parts/Accessories- Coil, 120 V ac, Coil, 2.1 in Overall Width, 3.4 in Overall Length, 3.4 in Overall Height, 35 lb
Short Description
Motor Control Renewal Parts/Accessories-Coil Used With Freedom 35 lb
extra long description
ETN 9-3285-1 COIL, FREEDOM, SIZE 1-
Description
COIL FREEDOM SIZE 1-2 120V/60HZ
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Additional Information
for use with
Used With Freedom
Coil Voltage
120 V ac
Overall Width
2.1 in
Overall Height
3.4 in
Part Type
Coil
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-3285-1
GTIN
00782113425535
UPC
782113425535
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight
35 lb
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Parts and Accessories
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 225

Location search:
These alternate items can be purchased instead of 932851.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 932851.

Motor Control Renewal Parts/Accessories- Coil, 120V, 60 HZ, Size 1-2, 65 MM, Ac,...
  • Our Part #: 932851
  • Corsicana Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 9-3285-1
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($454.07) ·
932851 - Eaton Corp

Corsicana Availability: In Stock

Total Availability: In Stock

Book Price

$454.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat