13103AQD07 - DC 9 Inch Perfect Prox With Micro Connector.

Eaton

  • $424.52 (Each)
  • $424.52 (Each)

In-Stock: 2 available locally (Tyler, TX) (change location)
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
13103AQD07
Manufacturer
Eaton
Manufacturer's Part Number
13103AQD07
Description
DC 9 Inch Perfect Prox With Micro Connector.
Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 225 MM Sensing Distance, M12 X 1 Plug-In Connection, NPN;PNP Pole Throw Configuration, Polyurethane Material, 10 to 30 V DC, -40° to +158 °F, 0.67 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113843636 / 00782113843636
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$424.52 (Each)
Stock Availability
Tyler
2 (Check another store)
All Stores
15
Resources
Images
 
 
13103AQD07 - Small Image
 
13103AQD07 - Large Image
 
13103AQD07 - Large Image
Attachments
 
 
13103AQD07 - Specification Sheet
Tech Bulletins
 
 
13103AQD07 - Tech Bulletin
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
Polyurethane
Voltage Rating
10 to 30 V dc
connection
Connector M12
Dimensions and Weight
Width
0.47
Height
0.71
Length
2.6
Descriptions
Description
DC 9 INCH PERFECT PROX WITH MICRO CONNECTOR.
Product Type
Photoelectric Sensor
Long Description
Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 225 mm Sensing Distance, M12 x 1 Plug-In Connection, NPN;PNP Pole Throw Configuration, Polyurethane Material, 10 to 30 V dc, -40° to +158 °F, 0.67 lb
Features
The AccuProx is a high performance analog inductive proximity sensor. The AccuProx family of analog sensors provide unmatched sensing range, linearity and resolution in an affordable and compact tubular enclosure.Unlike standard inductive sensors, which send an open or close signal upon target presence or absence, AccuProx analog sensors provide an electrical signal that varies in proportion to the position of the metaltarget within its sensing range. This makes AccuProx ideal for applications requiring pr
Short Description
9-in Photoelectric Sensor, 225 mm, M12 x 1 Plug-In Connection, Dual Micro Key
extra long description
ETN 13103AQD07 Eaton Comet 18mm tub
Additional Information
Connection Type
M12 x 1 Plug-In Connection
Pole Throw Configuration
NPN;PNP
ip rating
IP68;IP69K
Light Source
Infra Red
Operating Temperature Range
-40° to +158 °F;-40° to +70 °C
Standards Met
UL 508;CSA-C22.2 No. 14;IEC60947-5-2;CE marking
package quantity
1 PK
Body Shape
Rectangular
Sensing Method
Light Beam
Sensing Distance
225 mm
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
13103AQD07
GTIN
00782113843636
UPC
782113843636
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight
0.67 lb
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
cUL Recognized,UL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Tyler Area

Location Stock Available
Tyler
2 View Store

Distribution Centers

Location Stock Available
Texarkana
2 View Store
West Monroe
4 View Store

M-Z

Location Stock Available
Natchitoches
1 View Store

* All prices subject to change.

Begin Live Chat