13100AQD03 - Ac/DC 24 Inch Standard Prox With Micro Connector

Eaton

  • $424.52 (Each)
  • $424.52 (Each)

In-Stock: 7 available locally (Lufkin, TX) (change location)
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
13100AQD03
Manufacturer
Eaton
Manufacturer's Part Number
13100AQD03
Description
Ac/DC 24 Inch Standard Prox With Micro Connector
Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 610 MM Sensing Distance, M12 X 1 Plug-In Connection, NPN Pole Throw Configuration, Polyurethane Material, 20 to 264 V Ac;15 to 30 V DC, -40° to +158 °F, 0.67 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113843520 / 00782113843520
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$424.52 (Each)
Stock Availability
Lufkin
7 (Check another store)
Nacogdoches
9
All Stores
16
Resources
Images
 
 
13100AQD03 - Small Image
 
13100AQD03 - Large Image
 
13100AQD03 - Large Image
Specifications Sheets
 
 
13100AQD03 - Specification Sheet
Attachments
 
 
13100AQD03 - Specification Sheet
Tech Bulletins
 
 
13100AQD03 - Tech Bulletin
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
Polyurethane
Voltage Rating
20 to 264 V ac;15 to 30 V dc
connection
Dual key micro
Dimensions and Weight
Width
0.47
Height
0.71
Length
2.2
Descriptions
Description
AC/DC 24 INCH STANDARD PROX WITH MICRO CONNECTOR
Long Description
Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 610 mm Sensing Distance, M12 x 1 Plug-In Connection, NPN Pole Throw Configuration, Polyurethane Material, 20 to 264 V ac;15 to 30 V dc, -40° to +158 °F, 0.67 lb
Features
The AccuProx is a high performance analog inductive proximity sensor. The AccuProx family of analog sensors provide unmatched sensing range, linearity and resolution in an affordable and compact tubular enclosure.Unlike standard inductive sensors, which send an open or close signal upon target presence or absence, AccuProx analog sensors provide an electrical signal that varies in proportion to the position of the metaltarget within its sensing range. This makes AccuProx ideal for applications requiring pr
Short Description
Photoelectric Sensor, 610 mm, M12 x 1 Plug-In Connection
Product Type
Photoelectric Sensor
extra long description
ETN 13100AQD03 ACDC 24" STANDARD PR
Additional Information
Body Shape
Rectangular
Sensing Method
Light Beam
Sensing Distance
610 mm
Connection Type
M12 x 1 Plug-In Connection
Pole Throw Configuration
NPN
ip rating
IP68;IP69K
Light Source
Infra Red
Operating Temperature Range
-40° to +158 °F;-40° to +70 °C
Standards Met
UL 508;CSA-C22.2 No. 14;IEC60947-5-2;CE marking
package quantity
1 PK
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
13100AQD03
GTIN
00782113843520
UPC
782113843520
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight
0.67 lb
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
cUL Recognized,UL Recognized
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
7 View Store
Nacogdoches
9 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat