10250TS48 - LGD PLT SQ Up Down

Eaton

  • $11.85 (Each)
  • $11.85 (Each)
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
10250TS48
Manufacturer
Eaton
Manufacturer's Part Number
10250TS48
Description
LGD PLT SQ Up Down
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square 2-Position Legend Plate, Black, Legend: Up/Down, 5/32 In High, White Letters, Standard
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113360676 / 00782113360676
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.85 (Each)
Resources
Images
 
 
10250TS48 - Video
 
10250TS48 - Small Image
 
10250TS48 - Large Image
Attachments
 
 
10250TS48 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Depth
1.7
Width
1.7
Size
Standard, square
Descriptions
Description
LGD PLT SQ UP DOWN
Product Type
LGD PLT SQ Up Down
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TS48 LGD PLT SQ UP DOWN
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Square 2-Position Legend Plate, Black, Legend: UP/DOWN, 5/32 In high, White letters, Standard
Additional Information
dimensions
1.7000 IN X 1.7000 IN X 0.1000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250TS48
GTIN
00782113360676
UPC
782113360676
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TS48.
Jump To:

Cross Referenced

These items are similar to 10250TS48 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TS48 Eaton 00782113360676
10250TS4B Eaton n/a
E34SP48 Eaton 00782113704791
9001KN253BP Schneider Electric 00785901031475

* All prices subject to change.

Begin Live Chat