10250TM30 - LGD PLT 1/2RND Reverse

Eaton

  • $12.51 (Each)
  • $12.51 (Each)
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
10250TM30
Manufacturer
Eaton
Manufacturer's Part Number
10250TM30
Description
LGD PLT 1/2RND Reverse
Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Reverse, 3/16 In High, White Letters
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203638 / 00782113203638
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Resources
Images
 
 
10250TM30 - Video
 
10250TM30 - Small Image
 
10250TM30 - Large Image
Attachments
 
 
10250TM30 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Size
1/2 round
Depth
1.6
Width
1.6
Descriptions
Description
LGD PLT 1/2RND REVERSE
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: REVERSE, 3/16 In high, White letters
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Product Type
LGD PLT 1/2RND Reverse
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TM30 LGD PLT 1/2RND REVERS
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TM30
GTIN
00782113203638
UPC
782113203638
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TM30.
Jump To:

Cross Referenced

These items are similar to 10250TM30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TM30 Eaton 00782113203638
104PXN1BP032 GENERAL ELECTRIC n/a
CR104PXN1BP032 GENERAL ELECTRIC 00783166291009
2EM36 WW GRAINGER n/a
PTNC24 Honeywell n/a
800TX539 Rockwell Automation n/a
90013TN207 Schneider Electric n/a
9001DTN207 Schneider Electric n/a
9001KN207 Schneider Electric 00785901916222
ZB3BY12306 Schneider Electric n/a
187P007H01 Westinghouse n/a

* All prices subject to change.

Begin Live Chat