10250TM24 - LGD PLT 1/2RND Off

Eaton

  • $12.51 (Each)
  • $12.51 (Each)

In-Stock: 2 available locally (DFW RDC, TX) (change location)
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
10250TM24
Manufacturer
Eaton
Manufacturer's Part Number
10250TM24
Description
LGD PLT 1/2RND Off
Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Off, 3/16 In High, White Letters
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203591 / 00782113203591
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Stock Availability
DFW RDC
2 (Check another store)
All Stores
138
Resources
Images
 
 
10250TM24 - Video
 
10250TM24 - Small Image
 
10250TM24 - Large Image
Attachments
 
 
10250TM24 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Size
1/2 round
Depth
1.6
Width
1.6
Descriptions
Description
LGD PLT 1/2RND OFF
Product Type
LGD PLT 1/2RND Off
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TM24 LGD PLT 1/2RND OFF
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: OFF, 3/16 In high, White letters
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TM24
GTIN
00782113203591
UPC
782113203591
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 138

Location search:
These alternate items can be purchased instead of 10250TM24.
Jump To:

Cross Referenced

These items are similar to 10250TM24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TM24 Eaton 00782113203591
52RA9L12 FURNAS n/a
104PXN1BP024 GENERAL ELECTRIC n/a
CR104PXN1BP024 GENERAL ELECTRIC 00783166290934
6B367 WW GRAINGER n/a
PTNC17 Honeywell n/a
800TX527 Rockwell Automation n/a
9001KN204 Schneider Electric 00785901915133
ZB3BY12312 Schneider Electric n/a
187P011H01 Westinghouse n/a

* All prices subject to change.

Begin Live Chat