10250TC53 - Push-Pull Lens R Estop

Eaton

  • $22.52 (Each)
  • $22.52 (Each)

In-Stock: 2 available locally (Fort Stockton, TX) (change location)
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
10250TC53
Manufacturer
Eaton
Manufacturer's Part Number
10250TC53
Description
Push-Pull Lens R Estop
Lens, 10250T Series, Push-Pull Actuator, Emergency Stop Legend, Illuminated, Red (Actuator), 1.6 X 1.6 X 0.5 In Size, 0.02 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113320724 / 00782113320724
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.52 (Each)
Stock Availability
Fort Stockton
2 (Check another store)
Odessa
4
All Stores
130
Resources
Images
 
 
10250TC53 - Video
 
10250TC53 - Small Image
 
10250TC53 - Large Image
 
10250TC53 - Large Image
Specifications Sheets
 
 
10250TC53 - Specification Sheet
Attachments
 
 
10250TC53 - Specification Sheet
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
Red (Actuator)
Dimensions and Weight
Size
1.6 x 1.6 x 0.5 in
Width
1.6
Height
0.5
Depth
1.6
Descriptions
Product Type
Lens
Long Description
Lens, 10250T Series, Push-Pull Actuator, Emergency Stop Legend, Illuminated, Red (Actuator), 1.6 x 1.6 x 0.5 in Size, 0.02 lb
Short Description
Lens, 10250T Series, Red Actuator, Emergency Stop Legend
extra long description
ETN 10250TC53 PUSH-PULL LENS R ESTO
Description
PUSH-PULL LENS R ESTOP
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
media
Yes
for use with
Push-Pull
Standards Met
UL Listed;CSA Certified;CE Marked
actuator type
Push-Pull
Legend
Emergency Stop
Illuminated/Non-Illuminated
Illuminated
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TC53
GTIN
00782113320724
UPC
782113320724
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10250TC53.
Jump To:

Cross Referenced

These items are similar to 10250TC53 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TB63 Eaton 00782113320717
10250TC47 Eaton 00782113300597
10250TC53 Eaton 00782113320724
10250TC63 Eaton 00782113200637
E22AF2N8 Eaton 00782113740232
E34C2N8 Eaton n/a
E34M2N8 Eaton 00782113703978
800TN209REI Rockwell Automation n/a
9001R2205 Schneider Electric 00785901802815

* All prices subject to change.

Begin Live Chat