10250TC4N - Plastic Lens B

Eaton

  • $24.05 (Each)
  • $24.05 (Each)
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
10250TC4N
Manufacturer
Eaton
Manufacturer's Part Number
10250TC4N
Description
Plastic Lens B
Eaton 10250T Pushbutton Lens, 10250T Series, Indicating Light and Master Test Pushbutton Lens, Blue Actuator, Plastic, Legend: Blank Legend
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
782113148076 / 00782113148076
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.05 (Each)
Resources
Images
 
 
10250TC4N - Video
 
10250TC4N - Small Image
 
10250TC4N - Large Image
Attachments
 
 
10250TC4N - Specification Sheet
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
PLASTIC LENS B
Product Type
Plastic Lens B
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton lens, 10250T series, Indicating Light and Master Test Pushbutton Lens, Blue actuator, Plastic, Legend: Blank legend
extra long description
ETN 10250TC4N PLASTIC LENS B
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TC4N
GTIN
00782113148076
UPC
782113148076
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TC4N.
Jump To:

Cross Referenced

These items are similar to 10250TC4N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TC24 Eaton 782113203775
10250TC4N Eaton 00782113148076
E34H6 Eaton 782113702940
E34V2 Eaton 782113705422
52RA4P5 FURNAS n/a
52RA7P2 FURNAS n/a
CR104PXL01L GENERAL ELECTRIC 783166290033
CR104PXL05L GENERAL ELECTRIC 783166290194
CR104PXL07L GENERAL ELECTRIC 783166290330
5B473 WW GRAINGER n/a
40431005 REESE n/a
800TN26B Rockwell Automation n/a
9001L31 Schneider Electric 00785901056102
3SB19101JF Siemens n/a
52RA5P2 Westinghouse n/a
OT3P5 Westinghouse n/a
OT5 Westinghouse n/a
PB1VBB Westinghouse n/a
PB1VPB Westinghouse n/a
PB1XPB Westinghouse n/a

* All prices subject to change.

Begin Live Chat