10250TC21 - Plastic Lens Button R

Eaton

  • $18.82 (Each)
  • $18.82 (Each)

In-Stock: 3 available locally (Texarkana, TX) ( change location)
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
10250TC21
Manufacturer
Eaton
Manufacturer's Part Number
10250TC21
Description
Plastic Lens Button R
Eaton 10250T Pushbutton Lens, 10250T Series, Prestest Pushbutton Lens, Red Actuator, Plastic, Legend: Blank Legend
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203744 / 00782113203744
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.82 (Each)
Stock Availability
Texarkana
3 (Check another store)
All Stores
33
Resources
Images
 
 
10250TC21 - Video
 
10250TC21 - Small Image
 
10250TC21 - Large Image
Attachments
 
 
10250TC21 - Specification Sheet
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
PLASTIC LENS BUTTON R
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
Plastic Lens Button R
extra long description
ETN 10250TC21 PLASTIC LENS BUTTON R
Long Description
Eaton 10250T pushbutton lens, 10250T series, PresTest Pushbutton Lens, Red actuator, Plastic, Legend: Blank legend
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TC21
GTIN
00782113203744
UPC
782113203744
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10250TC21.
Jump To:

Cross Referenced

These items are similar to 10250TC21 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TC21 Eaton 00782113203744
CH10250TC13N Eaton n/a
CH10250TC21 Eaton n/a
CR104PXL05R GENERAL ELECTRIC 00783166290217
ALN06LU-R Idec n/a
10250TC21N Eaton n/a
E34V5 Eaton 00782113705453
OT3L6 FURNAS n/a
CR104XL05R GENERAL ELECTRIC n/a
5B463 WW GRAINGER n/a
PTHZ13 Honeywell n/a
ALD06LNR Idec n/a
40070002 REESE n/a
800TN40 Rockwell Automation n/a
800TN40R Rockwell Automation n/a
9001R7 Schneider Electric 00785901857808
3SB19100DC Siemens n/a
OT1J2 Westinghouse n/a
PB1XBR Westinghouse n/a
PB1XCR Westinghouse n/a

* All prices subject to change.

Begin Live Chat