10250TA3 - Black Flexible Boot For PB

Eaton

  • $60.21 (Each)
  • $60.21 (Each)

In-Stock: 2 available locally (Pecos, TX) (change location)
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
10250TA3
Manufacturer
Eaton
Manufacturer's Part Number
10250TA3
Description
Black Flexible Boot For PB
Eaton 10250T Pushbutton Boot, 10250T Series, Boots
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113204505 / 00782113204505
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.21 (Each)
Stock Availability
Pecos
2 (Check another store)
Odessa
1
All Stores
24
Resources
Images
 
 
10250TA3 - Video
 
10250TA3 - Small Image
 
10250TA3 - Large Image
Attachments
 
 
10250TA3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
2
Width
2
Height
2.3
Descriptions
Description
BLACK FLEXIBLE BOOT FOR PB
Product Type
Black Flexible Boot For PB
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TA3 BLACK FLEXIBLE BOOT FO
Long Description
Eaton 10250T pushbutton boot, 10250T series, Boots
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
10250TA3
Brand
EATON CUTLER-HAMMER
GTIN
00782113204505
UPC
782113204505
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10250TA3.
Jump To:

Cross Referenced

These items are similar to 10250TA3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TA3 Eaton 00782113204505
CR104PXB01B GENERAL ELECTRIC 00783166289327
CR2940U200P GENERAL ELECTRIC 78316633877
800HN101B Rockwell Automation 66207327506
800HN5H Rockwell Automation 78118053649
9001KU1 Schneider Electric 78590132027
3SB03ACCB Siemens 75455434000

* All prices subject to change.

Begin Live Chat