10250T53 - 30MM Cont BLK 1no

Eaton

  • $32.50 (Each)
  • $32.50 (Each)

  • $325.00 (Per 10)

In-Stock: 11 available locally (Carlsbad, NM) (change location)
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
10250T53
Manufacturer
Eaton
Manufacturer's Part Number
10250T53
Description
30MM Cont BLK 1no
Pressure Terminal Contact Block, Standard Actuator, 1NO (Standard) Contact Configuration, 10250T Series, 1.3 In Overall Width, 2.1 In Overall Height, 1.9 In Overall Length, 0.05 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203508 / 00782113203508
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.50 (Each)
Standard Packaging
$325.00 (Per 10)
Stock Availability
Carlsbad
11 (Check another store)
Lubbock
11
All Stores
977
Resources
Images
 
 
10250T53 - Video
 
10250T53 - Small Image
 
10250T53 - Large Image
 
10250T53 - Large Image
 
10250T53 - Large Image
Specifications Sheets
 
 
10250T53 - Specification Sheet
Attachments
 
 
10250T53 - Specification Sheet
Tech Bulletins
 
 
10250T53 - Tech Bulletin
Other Links
 
 
10250T53 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1.9 in
Depth
1.3
Height
2.1
Width
1.3
Descriptions
Product Type
Pressure Terminal Contact Block
Long Description
Pressure Terminal Contact Block, Standard Actuator, 1NO (Standard) Contact Configuration, 10250T Series, 1.3 in Overall Width, 2.1 in Overall Height, 1.9 in Overall Length, 0.05 lb
Short Description
1NO Pressure Terminal Contact Block, Standard
Description
30MM CONT BLK 1NO
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T53 30MM CONT BLK 1NO
Additional Information
actuator type
Standard
Contact Configuration
1NO (standard)
for use with
Pushbutton Control Station
Overall Width
1.3 in
Overall Height
2.1 in
Standards Met
UL Listed;CSA Certified;CE Marked
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T53
GTIN
00782113203508
UPC
782113203508
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 977

Location search:
These alternate items can be purchased instead of 10250T53.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 10250T53.

Eaton 10250T Pushbutton Contact Block, 10250T Series, Standard Contact Blocks, 1...
  • Our Part #: 10250T53
  • Carlsbad Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 10250T53
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.50) ·
10250T53 - Eaton Corp

Carlsbad Availability: In Stock

Total Availability: In Stock

Book Price

$32.50

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 10250T53, though they may not be 100% alike.

Eaton 10250T Pushbutton Contact Block, 10250T Series, Standard Contact Block, 1N...
  • Our Part #: 10250T53C
  • Carlsbad Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10250T53C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.17) ·
10250T53C - Eaton Corp

Carlsbad Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.17

Each

QTY:
Each
Add
Eaton 10250T Pushbutton Contact Block, 10250T Series, Standard Contact Blocks, 1...
  • Our Part #: 10250T53
  • Carlsbad Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 10250T53
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.50) ·
10250T53 - Eaton Corp

Carlsbad Availability: In Stock

Total Availability: In Stock

Book Price

$32.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 10250T53 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T53 Eaton 00782113203508
800TXD1 Rockwell Automation n/a
800TXDI Rockwell Automation n/a
9001KA2G Schneider Electric 00785901028871

* All prices subject to change.

Begin Live Chat