10250T411C211P0P - Illuminated PB - Transformer Type 120 V 50/60HZ I

Eaton

  • $551.55 (Each)
  • $551.55 (Each)
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
10250T411C211P0P
Manufacturer
Eaton
Manufacturer's Part Number
10250T411C21-1-POP
Description
Illuminated PB - Transformer Type 120 V 50/60HZ I
10250T, 30.5 MM, Heavy-Duty, Standard, Square, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Red Actuator, Black Field, Power On, Incandescent, Transformer Light Unit, 1NO-1NC, 120 Vac Luv, Chrome Bezel, Plastic Actuator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114408568 / 00782114408568
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$551.55 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
35
Resources
Tech Bulletins
 
 
10250T411C211P0P - Tech Bulletin
Attachments
 
 
10250T411C211P0P - Specification Sheet
Images
 
 
10250T411C211P0P - Video
 
10250T411C211P0P - Small Image
 
10250T411C211P0P - Large Image
 
10250T411C211P0P - Large Image
Other Links
 
 
10250T411C211P0P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat