10250T330 - Pot KNB and Dial Plate

Eaton

  • $388.49 (Each)
  • $388.49 (Each)

  • $3,884.90 (Per 10)
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
10250T330
Manufacturer
Eaton
Manufacturer's Part Number
10250T330
Description
Pot KNB and Dial Plate
Eaton 10250T Potentiometer, Operator Only, 30.5 MM, Heavy-Duty, 2W DC Coil Power, Nema 3, 3R, 4, 4X, 12, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113225784 / 00782113225784
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$388.49 (Each)
Standard Packaging
$3,884.90 (Per 10)
Resources
Images
 
 
10250T330 - Video
 
10250T330 - Small Image
 
10250T330 - Large Image
 
10250T330 - Large Image
 
10250T330 - Large Image
Attachments
 
 
10250T330 - Specification Sheet
Other Links
 
 
10250T330 - Other
 
10250T330 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2.1
Depth
2.4
Width
2.4
Descriptions
Product Type
Pot KNB and Dial Plate
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
POT KNB AND DIAL PLATE
extra long description
ETN 10250T330 POT KNB AND DIAL PLAT
Long Description
Eaton 10250T Potentiometer, operator only, 30.5 mm, Heavy-Duty, 2W DC coil power, NEMA 3, 3R, 4, 4X, 12, 13
Special Features
2W DC coil power
Additional Information
media
Yes
dimensions
3.5000 IN X 2.4000 IN X 2.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T330
GTIN
00782113225784
UPC
782113225784
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Potentiometer
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Ind Facilities & Factories - Facility: Automation and Monitoring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250T330.
Jump To:

Cross Referenced

These items are similar to 10250T330 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T330 Eaton 00782113225784
CR104PXP GENERAL ELECTRIC 00783166292945
2EL47 WW GRAINGER n/a
PTV2 Honeywell n/a
800TCU29 Rockwell Automation n/a
800TN37 Rockwell Automation n/a
9001K20 Schneider Electric 00785901902737
9001TS51 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat