10250T31RP0P - Extended Pushbutton - Red Stop In Plastic Enclosu

Eaton

  • $133.05 (Each)
  • $133.05 (Each)

In-Stock: 2 available locally (El Dorado, AR) (change location)
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
10250T31RP0P
Manufacturer
Eaton
Manufacturer's Part Number
10250T31R-POP
Description
Extended Pushbutton - Red Stop In Plastic Enclosu
10250T, 30.5 MM, Heavy-Duty, Standard, Square, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Extended, Red Actuator, Red Field, Stop, 1NO-1NC, Chrome Bezel, Plastic Actuator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114408476 / 00782114408476
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.05 (Each)
Stock Availability
El Dorado
2 (Check another store)
West Monroe
4
All Stores
72
Resources
Images
 
 
10250T31RP0P - Video
 
10250T31RP0P - Small Image
 
10250T31RP0P - Large Image
Attachments
 
 
10250T31RP0P - Specification Sheet
Tech Bulletins
 
 
10250T31RP0P - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Extended
Dimensions and Weight
Height
3
Width
6
Depth
7
Size
Standard, square
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
Extd PB-RD Stop-In Plastic Enclosure For
extra long description
ETN 10250T31R-POP EXTD PB-RD Stop-i
Description
EXTENDED PUSHBUTTON - RED STOP IN PLASTIC ENCLOSU
Long Description
10250T, 30.5 mm, Heavy-Duty, Standard, square, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Extended, Red actuator, Red field, STOP, 1NO-1NC, Chrome bezel, Plastic actuator
Additional Information
media
Yes
Contact Configuration
1 NO-1 NC
action
Red
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T31R-POP
Model
Pushbutton
GTIN
00782114408476
UPC
782114408476
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.43
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10250T31RP0P.
Jump To:

Similar Items

Similar items are close alternatives to 10250T31RP0P, though they may not be 100% alike.

Eaton 10250T Pushbutton 30.5 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Mom...
  • Our Part #: 10250T31R
  • El Dorado Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10250T31R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
10250T31R - Eaton Corp

El Dorado Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat