10250T297LRP2A - Prestest FV 120VAC Red Led - Plastic Lens

Eaton

  • $425.87 (Each)
  • $425.87 (Each)

In-Stock: 7 available at other locations ( find a store with stock)
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
10250T297LRP2A
Manufacturer
Eaton
Manufacturer's Part Number
10250T297LRP2A
Description
Prestest FV 120VAC Red Led - Plastic Lens
Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Prestest, Full Voltage Led, Nema 3, 3R, 4, 4X, 12, 13, Red, Plastic, 120 V
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114712573 / 00782114712573
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$425.87 (Each)
Stock Availability
Humble
0 (Find nearest stock)
Deer Park
7
All Stores
7
Resources
Attachments
 
 
10250T297LRP2A - Specification Sheet
Images
 
 
10250T297LRP2A - Video
 
10250T297LRP2A - Small Image
 
10250T297LRP2A - Large Image
 
10250T297LRP2A - Large Image
 
10250T297LRP2A - Large Image
 
10250T297LRP2A - Large Image
Other Links
 
 
10250T297LRP2A - Other
 
10250T297LRP2A - Other
 
10250T297LRP2A - Other
 
10250T297LRP2A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
PresTest
Dimensions and Weight
Depth
2.6
Height
4.7
Size
30.5 MM
Width
2.2
Descriptions
Description
PRESTEST FV 120VAC RED LED - PLASTIC LENS
Extra Long Description
ETN 10250T297LRP2A PRESTEST FV 120V
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, Full voltage LED, NEMA 3, 3R, 4, 4X, 12, 13, Red, Plastic, 120 V
Product Type
Prestest FV 120VAC RD Led-Plastic Lens
Additional Information
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T297LRP2A
Model
Pushbutton
GTIN
00782114712573
UPC
782114712573
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
7 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 10250T297LRP2A.
Jump To:

Cross Referenced

These items are similar to 10250T297LRP2A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T297LRP2A Eaton 00782114712573
800TPD16R Rockwell Automation n/a
9001KTR38R31 Schneider Electric 00785901036265
XB3BV15664 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat