10250T20KBP0P - Two Pos Maintained Switch - BLK Non-Illuminated I

Eaton

  • $174.81 (Each)
  • $174.81 (Each)

In-Stock: 131 available at other locations ( find a store with stock)
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
10250T20KBP0P
Manufacturer
Eaton
Manufacturer's Part Number
10250T20KB-POP
Description
Two Pos Maintained Switch - BLK Non-Illuminated I
Selector Switch Assembly, 10250T Series, 2 Positions, Knob Actuator, 1NO-1NC Contact Configuration, Maintained Switch Action, Black (Actuator), 7 X 6 X 3 In Size, Non-Illuminated, 0.43 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114408506 / 00782114408506
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.81 (Each)
Stock Availability
San Antonio RDC
0 (Find nearest stock)
All Stores
131
Resources
Tech Bulletins
 
 
10250T20KBP0P - Tech Bulletin
Attachments
 
 
10250T20KBP0P - Specification Sheet
Images
 
 
10250T20KBP0P - Video
 
10250T20KBP0P - Small Image
 
10250T20KBP0P - Large Image
 
10250T20KBP0P - Large Image
 
10250T20KBP0P - Large Image
 
10250T20KBP0P - Large Image
Specifications Sheets
 
 
10250T20KBP0P - Specification Sheet
Other Links
 
 
10250T20KBP0P - Other
 
10250T20KBP0P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Knob
Material, Color, and Finish
Color
Black (Actuator)
Dimensions and Weight
Depth
7
Height
3
Size
7 x 6 x 3 in
Width
6
Descriptions
Description
TWO POS MAINTAINED SWITCH - BLK NON-ILLUMINATED I
Extra Long Description
ETN 10250T20KB-POP Two pos MNTd SW-
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Selector Switch Assembly, 10250T Series, 2 Positions, Knob Actuator, 1NO-1NC Contact Configuration, Maintained Switch Action, Black (Actuator), 7 x 6 x 3 in Size, Non-Illuminated, 0.43 lb
Product Type
Selector Switch Assembly
Short Description
Selector Switch Assembly, 10250T Series, 3 Positions, 2 Maintained Switch
Additional Information
Action
Black
Actuator Type
Knob
Contact Configuration
1NO-1NC
Illuminated/Non-Illuminated
Non-Illuminated
Media
Yes
Number Of Positions
2
Standards Met
UL Listed;CSA Certified;CE Marked
Switch Action
Maintained
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T20KB-POP
Model
Pushbutton
GTIN
00782114408506
UPC
782114408506
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight
0.43 lb
Weight per each
0.43
Carton
1
Uses, Certifications, and Standards
Application
Automation and Logic Control Equipment
Nema Rating
NEMA 3;3R;4;4X;12;13
Standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat