10250T15113 - Sel SW 2P Key Ma Ky/RL

Eaton

  • $271.01 (Each)
  • $271.01 (Each)

In-Stock: 1 available locally (Fort Stockton, TX) ( change location)
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
10250T15113
Manufacturer
Eaton
Manufacturer's Part Number
10250T15113
Description
Sel SW 2P Key Ma Ky/RL
Eaton 30.5 MM, Heavy-Duty Selector Switch Operator, 10250T, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Right and Left
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113227498 / 00782113227498
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$271.01 (Each)
Stock Availability
Fort Stockton
1 (Check another store)
Odessa
1
All Stores
17
Resources
Images
 
 
10250T15113 - Video
 
10250T15113 - Small Image
 
10250T15113 - Large Image
 
10250T15113 - Large Image
 
10250T15113 - Large Image
Attachments
 
 
10250T15113 - Specification Sheet
Tech Bulletins
 
 
10250T15113 - Tech Bulletin
Other Links
 
 
10250T15113 - Other
 
10250T15113 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Sel SW 2P Key Ma Ky/RL
Description
SEL SW 2P KEY MA KY/RL
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T15113 SEL SW 2P KEY MA KY
Long Description
Eaton 30.5 mm, Heavy-Duty Selector Switch Operator, 10250T, Cam 1, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Key, Right and left
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T15113
GTIN
00782113227498
UPC
782113227498
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.45
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:
These alternate items can be purchased instead of 10250T15113.
Jump To:

Cross Referenced

These items are similar to 10250T15113 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T15113 Eaton 00782113227498
CR104PSK21A92M GENERAL ELECTRIC 00783166286616
ASD2K00R-A Idec n/a
CR104SK21A92M GENERAL ELECTRIC n/a
800HHK33B2 Rockwell Automation n/a
800TH338 Rockwell Automation n/a
800TH33B Rockwell Automation n/a
9001KS11K3H2 Schneider Electric 00785901034896
XB2MG22 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat