10250T1343 - Sel SW 3P KNB SPR-RL C3

Eaton

  • $140.37 (Each)
  • $140.37 (Each)

  • $1,403.70 (Per 10)

In-Stock: 7 available locally (Pryor, OK) (change location)
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
10250T1343
Manufacturer
Eaton
Manufacturer's Part Number
10250T1343
Description
Sel SW 3P KNB SPR-RL C3
Selector Switch, 10250T Series, 3 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 3 Cam Code, 1.9 X 1.9 X 2.1 In Size, Non-Illuminated, 0.25 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113226415 / 00782113226415
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.37 (Each)
Standard Packaging
$1,403.70 (Per 10)
Stock Availability
Pryor
7 (Check another store)
Tulsa
15
All Stores
141
Resources
Images
 
 
10250T1343 - Video
 
10250T1343 - Small Image
 
10250T1343 - Large Image
 
10250T1343 - Large Image
 
10250T1343 - Large Image
 
10250T1343 - Large Image
Specifications Sheets
 
 
10250T1343 - Specification Sheet
Attachments
 
 
10250T1343 - Specification Sheet
Other Links
 
 
10250T1343 - Other
 
10250T1343 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Material, Color, and Finish
Color
Black (Actuator)
Dimensions and Weight
Size
1.9 x 1.9 x 2.1 in
Descriptions
Product Type
Selector Switch
Long Description
Selector Switch, 10250T Series, 3 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 3 Cam Code, 1.9 x 1.9 x 2.1 in Size, Non-Illuminated, 0.25 lb
Short Description
Selector Switch, 10250T Series, 3 Positions, Lever
extra long description
ETN 10250T1343 SEL SW 3P KNB SPR-RL
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
SEL SW 3P KNB SPR-RL C3
Additional Information
media
Yes
Number of Positions
3
actuator type
Knob
Switch Action
Maintained
Cam Code
3
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
dimensions
1.9000 IN X 1.9000 IN X 2.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T1343
GTIN
00782113226415
UPC
782113226415
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10250T1343.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 10250T1343.

Eaton 10250T Pushbutton, 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 3, 60...
  • Our Part #: 10250T1343
  • Pryor Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 10250T1343
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($140.37) ·
10250T1343 - Eaton Corp

Pryor Availability: In Stock

Total Availability: In Stock

Book Price

$140.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 10250T1343 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T1343 Eaton 00782113226415
52SA2CDBA1 FURNAS n/a
CR104PSG94B91 GENERAL ELECTRIC 00783166286197
PTSHA202G Honeywell n/a
ASD3320N Idec n/a
9001KS53BH13 Schneider Electric 00785901035244
XB3BD53 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat