10250T102 - Momentary Pushbutton Red Flush MT Nonilluminated

Eaton

  • $68.59 (Each)
  • $68.59 (Each)

  • $685.90 (Per 10)

In-Stock: 5 available locally (Atlanta, GA) (change location)
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
10250T102
Manufacturer
Eaton
Manufacturer's Part Number
10250T102
Description
Momentary Pushbutton Red Flush MT Nonilluminated
Red Flush Operator, Flush Actuator, 10250T Series, Momentary Switch Action, Non-Illuminated, Red, Plastic (Actuator) Material, 1.9 X 1.9 X 2 In Size, 0.2 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203287 / 00782113203287
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.59 (Each)
Standard Packaging
$685.90 (Per 10)
Stock Availability
Atlanta
5 (Check another store)
All Stores
342
Resources
Images
 
 
10250T102 - Video
 
10250T102 - Small Image
 
10250T102 - Large Image
 
10250T102 - Large Image
 
10250T102 - Large Image
 
10250T102 - Large Image
Specifications Sheets
 
 
10250T102 - Specification Sheet
Attachments
 
 
10250T102 - Specification Sheet
Other Links
 
 
10250T102 - Other
 
10250T102 - Other
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
Plastic (Actuator)
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
1.9 x 1.9 x 2 in
Depth
1.9
Width
1.9
Height
2
Descriptions
Product Type
Red Flush Operator
Long Description
Red Flush Operator, Flush Actuator, 10250T Series, Momentary Switch Action, Non-Illuminated, Red, Plastic (Actuator) Material, 1.9 x 1.9 x 2 in Size, 0.2 lb
Short Description
Red Flush Operator
Description
MOMENTARY PUSHBUTTON RED FLUSH MT NONILLUMINATED
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T102 FLUSH PB R
Additional Information
actuator type
Flush
Switch Action
Momentary
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
action
Red
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T102
Model
Pushbutton
GTIN
00782113203287
UPC
782113203287
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Mounting
FLUSH
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 342

Location search:
These alternate items can be purchased instead of 10250T102.
Jump To:

Cross Referenced

These items are similar to 10250T102 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T102 Eaton 00782113203287
10250T502 Eaton 00782113226163
CR104PBG00R1 GENERAL ELECTRIC 00783166279342
800TA6 Rockwell Automation 78118060573
9001KR1R Schneider Electric 78590187461
3SB03PFR Siemens 75455416922

* All prices subject to change.

Begin Live Chat