10250T101 - Flush PB BK

Eaton

  • $68.59 (Each)
  • $68.59 (Each)

  • $685.90 (Per 10)

In-Stock: 4 available locally (Marietta, GA) (change location)
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
10250T101
Manufacturer
Eaton
Manufacturer's Part Number
10250T101
Description
Flush PB BK
Black Flush Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Black, Plastic (Actuator) Material, 1.9 X 1.9 X 2.2 In Size, 0.22 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203270 / 00782113203270
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.59 (Each)
Standard Packaging
$685.90 (Per 10)
Stock Availability
Marietta
4 (Check another store)
Atlanta
0
All Stores
440
Resources
Images
 
 
10250T101 - Video
 
10250T101 - Small Image
 
10250T101 - Large Image
 
10250T101 - Large Image
 
10250T101 - Large Image
 
10250T101 - Large Image
Specifications Sheets
 
 
10250T101 - Specification Sheet
Attachments
 
 
10250T101 - Specification Sheet
Other Links
 
 
10250T101 - Other
 
10250T101 - Other
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
Plastic (Actuator)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1.9 x 1.9 x 2.2 in
Width
1.8
Depth
1.9
Height
2
Descriptions
Product Type
Black Flush Operator
Long Description
Black Flush Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Black, Plastic (Actuator) Material, 1.9 x 1.9 x 2.2 in Size, 0.22 lb
Short Description
Black Flush Operator
extra long description
ETN 10250T101 FLUSH PB BK
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
FLUSH PB BK
Additional Information
actuator type
Flush
Switch Action
Momentary
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
action
Black
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T101
Model
Pushbutton
GTIN
00782113203270
UPC
782113203270
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight
0.22 lb
Weight per each
0.22
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Mounting
FLUSH
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 440

Location search:
These alternate items can be purchased instead of 10250T101.
Jump To:

Cross Referenced

These items are similar to 10250T101 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T101 Eaton 00782113203270
10250T501 Eaton 782113226156
52PA8A1 FURNAS n/a
BJP1 FURNAS n/a
454073!20318 GENERAL ELECTRIC n/a
CR104BG00B1 GENERAL ELECTRIC n/a
CR104PBG00B1 GENERAL ELECTRIC 783166279212
CR2940WA200B GENERAL ELECTRIC n/a
2EN12 WW GRAINGER n/a
PTP32 Honeywell n/a
PTP42 Honeywell n/a
40001001 REESE n/a
800TA2 Rockwell Automation n/a
D30PR1 Rockwell Automation n/a
ER1AB2 RUNDEL n/a
R1AB1 RUNDEL n/a
90013TH6S Schneider Electric n/a
9001KR1B Schneider Electric 00785901874539
9001TR1 Schneider Electric 00785901826538
ZB2MA2 Schneider Electric 00785901855651
ZB3BA2 Schneider Electric n/a
ZB3BA24 Schneider Electric n/a
3SB03PFB Siemens n/a
A7B93000001839 Siemens n/a
OT1A1 Westinghouse n/a
OT1B1 Westinghouse n/a
OT2B1 Westinghouse n/a
PB1AAH Westinghouse n/a

* All prices subject to change.

Begin Live Chat