10250H2740 - 10250 STD Duty RND&Sel SW

Eaton

  • $944.84 (Each)
  • $944.84 (Each)
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
10250H2740
Manufacturer
Eaton
Manufacturer's Part Number
10250H2740
Description
10250 STD Duty RND&Sel SW
Eaton 10250T Pushbutton, 10250H, Assembled Control Station, 30.5 MM, Heavy-Duty, Nema 3, 3R, 4, 4X, 13, Mechanically Interlocked, Die Cast, For/Rev, Horizontal/Vertical, Two Element
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113223070 / 00782113223070
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$944.84 (Each)
Resources
Attachments
 
 
10250H2740 - Specification Sheet
Images
 
 
10250H2740 - Video
 
10250H2740 - Large Image
 
10250H2740 - Large Image
 
10250H2740 - Large Image
Other Links
 
 
10250H2740 - Other
 
10250H2740 - Other
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
ETN 10250H2740 10250 STD DUTY RND&S
Product Type
10250 STD Duty RND&Sel SW
Description
10250 STD DUTY RND&SEL SW
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton,10250H, Assembled control station, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 13, Mechanically interlocked, Die cast, FOR/REV, Horizontal/vertical, Two element
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250H2740
GTIN
00782113223070
UPC
782113223070
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
1.8