460G - 16.5" Tongue & Groove

Channellock

  • $41.31 (Each)
  • $41.31 (Each)

  • $82.62 (Per 2)

Availability: In Stock Locally
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
460G
Manufacturer
Channellock
Manufacturer's Part Number
460
Description
16.5" Tongue & Groove
16" Channellock#174 Tongue and Groove Pliers - Channellock#174 Tongue and Groove Pliers Combine High Carbon Steel and Reinforced Edging to Provide Durability.16" Channellock#174 Tongue and Grove Pliers Features Include: Patented Design Pliers Permalock Fasteners Reinforcing Edges The Grips Are Also Dipped In Plastic For A More Comfortable Hold Order Qty Of 1 = 1 Piece Below Is More Info On Our 16" Channellock#174 Tongue and Grove Pliers:
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
025582301970 / 00025582301970
Weight per unit
2.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.31 (Each)
Standard Packaging
$82.62 (Per 2)
Resources
Images
 
 
460G - Small Image
 
460G - Large Image
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
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
Dimensions and Weight
Size
16.5" Tongue & Groove
Length
16"
Overall Length
18.5 in
Descriptions
Product Type
16IN Tongue and Groove Plier
Description
16.5" TONGUE & GROOVE
Long Description
16" Channellock#174 Tongue and Groove Pliers - Channellock#174 Tongue and Groove pliers combine high carbon steel and reinforced edging to provide durability.16" Channellock#174 Tongue and Grove Pliers features include: Patented design pliers Permalock fasteners Reinforcing edges The grips are also dipped in plastic for a more comfortable hold Order Qty of 1 = 1 Piece Below is more info on our 16" Channellock#174 Tongue and Grove Pliers:
Construction
Patented reinforcing edge minimizes stress breakage
Special Features
Straight Jaw
Additional Information
Jaw Opening
4.25 in
Jaw Length
78211624164
Handle Type
CHANNELLOCK BLUE® grips for comfort
Manufacturer Information
Brand
CHANNELLOCK
GTIN
00025582301970
UPC
025582301970
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue & Groove, Pump Plier, Water Plier, Tools
Packaging
Weight per each
2.7999
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 460G.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 460G.

16" Channellock#174 Tongue and Groove Pliers - Channellock#174 Tongue and Groove...
  • Our Part #: 460
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 460
  • Manufacturer: Channellock , Inc.
  • Find: Similar Items
  • Pkg Sizes: 2 ($82.62) ·
460 - Channellock , Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$41.31

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 460G, though they may not be 100% alike.

Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 16-1/4 In Overall Length, ...
  • Our Part #: D50216
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D502-16
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($270.92) ·
D50216 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$67.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat