440G - 12" Tongue & Groove

Channellock

  • $23.52 (Each)
  • $23.52 (Each)

  • $117.60 (Per 5)

  • $470.40 (Per 20)

In-Stock: 2 available locally (Plano, TX) ( change location)
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
440G
Manufacturer
Channellock
Manufacturer's Part Number
440
Description
12" Tongue & Groove
12" Channellock#174 Tongue and Groove Pliers - Channellock#174 Tongue and Groove Pliers Combine High Carbon Steel and Reinforced Edging to Provide Durability.12" Channellock#174 Tongue and Grove Pliers Features Include: Patented Design Pliers Permalock Fasteners Reinforcing Edges The Grips Are Also Dipped In Plastic For A More Comfortable Hold Order Qty Of 1 = 1 Piece Below Is More Info On Our 12" Channellock#174 Tongue and Grove Pliers:
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
025582301673 / 00025582301673
Weight per unit
1.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.52 (Each)
Carton
$117.60 (Per 5)
Standard Packaging
$470.40 (Per 20)
Stock Availability
Plano
2 (Check another store)
DFW RDC
20
All Stores
87
Resources
Images
 
 
440G - Large Image
 
440G - Small Image
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
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
Dimensions and Weight
Length
12"
Size
12" Tongue & Groove
Overall Length
13.75 in
Descriptions
Product Type
12IN Tongue and Groove Plier
Description
12" TONGUE & GROOVE
Long Description
12" Channellock#174 Tongue and Groove Pliers - Channellock#174 Tongue and Groove pliers combine high carbon steel and reinforced edging to provide durability.12" Channellock#174 Tongue and Grove Pliers features include: Patented design pliers Permalock fasteners Reinforcing edges The grips are also dipped in plastic for a more comfortable hold Order Qty of 1 = 1 Piece Below is more info on our 12" Channellock#174 Tongue and Grove Pliers:
Construction
Patented reinforcing edge minimizes stress breakage
Special Features
Straight Jaw
Additional Information
Jaw Length
1.5 in in
Jaw Opening
2.25 in.
Handle Type
CHANNELLOCK BLUE® grips for comfort
Manufacturer Information
Brand
CHANNELLOCK
GTIN
00025582301673
UPC
025582301673
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue & Groove, Pump Plier, Water Plier, Tools
Packaging
Weight per each
1.2999
Carton
5
Package
20
Uses, Certifications, and Standards
Application
Mechanical/Home Repair/Plumbing/Auto
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 440G.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 440G.

Groove Joint Plier, 2.25 In Cutting Capacity, C1080 High Carbon Steel Cutting Ma...
  • Our Part #: 440
  • Plano Availability: 2
  • Total Availability: In Stock
  • MFR Part #: 440
  • Manufacturer: Channellock , Inc.
  • Find: Similar Items
  • Pkg Sizes: 5 ($117.60) ·
440 - Channellock , Inc.

Plano Availability: In Stock

Total Availability: In Stock

Book Price

$23.52

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 440G, though they may not be 100% alike.

Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 12-1/4 In Overall Length, ...
  • Our Part #: D50212
  • DFW RDC Availability: 2
  • Total Availability: In Stock
  • MFR Part #: D502-12
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($248.76) ·
D50212 - Klein Tools

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat