424 - 4.5" Tongue & Groove

Channellock

  • $19.09 (Each)
  • $19.09 (Each)

  • $95.45 (Per 5)

In-Stock: 4 available locally (Nacogdoches, TX) ( change location)
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
424
Manufacturer
Channellock
Manufacturer's Part Number
424
Description
4.5" Tongue & Groove
Groove Joint Plier, 0.5 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 4.5 In Overall Length, 0.33 In Jaw Length, 0.13 In Jaw Width, 1.26 In Shank Length, 10 Pieces
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
025582301079 / 00025582301079
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.09 (Each)
Standard Packaging
$95.45 (Per 5)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
22
Resources
Images
 
 
424 - Small Image
 
424 - Large Image
 
424 - Large Image
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
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
Material, Color, and Finish
Color
Channellock Blue (Handle)
Handle Material
Plastic Grip
Dimensions and Weight
Overall Length
4.5 in;114.3 mm
Size
4.5" Tongue & Groove
Descriptions
Construction
Patented reinforcing edge minimizes stress breakage
Description
4.5" TONGUE & GROOVE
Features
At 4.50" in length, the 424 is the smallest Straight Jaw in the CHANNELLOCK(R) Tongue and Groove family and can be easily and conveniently transported in a pocket or small tool bag. This plier is built to last with a PermaLock(R) fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip.
Long Description
Groove Joint Plier, 0.5 in Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 4.5 in Overall Length, 0.33 in Jaw Length, 0.13 in Jaw Width, 1.26 in Shank Length, 10 Pieces
Product Type
Groove Joint Plier
Short Description
9-1/2" Groove Joint Plier, Plastic Grip, C1080 High Carbon Steel
Special Features
(3) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge
Additional Information
Cutting Capacity
0.5 in;12.7 mm
Cutting Material
C1080 High Carbon Steel
Handle Type
CHANNELLOCK BLUE® grips for comfort
Includes
PC-1 4pc Pro's Choice Pliers Set;Tool Roll-6LC 6pc Little Champ(R) Tool Set
Jaw Length
0.33 in;8.38 mm
Jaw Opening
0.5 in
Jaw Width
0.13 in;3.3 mm
Made In USA
yes
Number Of Pieces
10
Shank Length
1.26 in;32 mm
Manufacturer Information
Brand
CHANNELLOCK
Manufacturers Part Number
424
GTIN
00025582301079
UPC
025582301079
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue & Groove, Pump Plier, Water Plier, Tools
Packaging
Weight per each
0.12
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Mechanical/Home Repair/Auto/Plumbing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
4 View Store

Distribution Centers

Location Stock Available
Texarkana
6 View Store
West Monroe
5 View Store

A-L

Location Stock Available
El Dorado
7 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat