RRC522Q - 4/0CBL to #4 Rebar VRT RR Mold

Nvent Erico

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RRC522Q
Manufacturer
Nvent Erico
Manufacturer's Part Number
RRC522Q
Description
4/0CBL to #4 Rebar VRT RR Mold
Cable to Rebar, RR, 13 MM, #4, 4/0 Concentric
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Ground Rods & Grounding Systems
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856550969 / 00782856550969
Weight per unit
2.778 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
RRC522Q - Specification Sheet
Brochures
 
 
RRC522Q - Brochure
Images
 
 
RRC522Q - Small Image
 
RRC522Q - Large Image
Other Links
 
 
RRC522Q - Other
 
RRC522Q - Other
 
RRC522Q - Other
 
RRC522Q - Other
 
RRC522Q - Other
 
RRC522Q - Other
 
RRC522Q - Other
 
RRC522Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0 Concentric
Descriptions
Description
4/0CBL TO #4 REBAR VRT RR MOLD
Extra Long Description
NVNT RRC522Q MOLD,CABLE TO REBAR,HO
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Long Description
Cable to Rebar, RR, 13 mm, #4, 4/0 Concentric
Product Type
Mold, Cable to Rebar, Horz Parallel Cable
Short Description
MOLD,CABLE TO REBAR,HORZ PARAL
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
RRC522Q
GTIN
00782856550969
UPC
782856550969
Taxonomies, Classifications, and Categories
Type
Standard Molds
Packaging
Weight per each
2.778
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat