815860 - 5/8"X6' Galv Ground Rod

Nvent Erico

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 100)

In-Stock: 1,181 available at other locations ( find a store with stock)
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
815860
Manufacturer
Nvent Erico
Manufacturer's Part Number
815860
Description
5/8"X6' Galv Ground Rod
Ground Rod, Steel, 0.631 In Overall Width, 6 FT Overall Height, 5.4599 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782856306474 / 00782856306474
Weight per unit
5.4599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Avondale
0 (Find nearest stock)
Phoenix
0
All Stores
1,181
Resources
Other Links
 
 
815860 - Other
 
815860 - Other
 
815860 - Other
 
815860 - Other
Images
 
 
815860 - Small Image
 
815860 - Large Image
 
815860 - Large Image
Brochures
 
 
815860 - Brochure
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
Steel
Material, Color, and Finish
Finish
Hot-Dip Galvanized
Dimensions and Weight
Length
1.83-1.83
Descriptions
Description
5/8"X6' GALV GROUND ROD
Extra Long Description
NVNT 815860 Galvanized Ground Rod,
Long Description
Ground Rod, Steel, 0.631 in Overall Width, 6 ft Overall Height, 5.4599 lb
Product Type
Ground Rod
Short Description
5/8" X 8' Galvanized Ground Rod, Pointed
Special Features
Surfaces are Rigidly Inspected to Eliminate Seams;Slivers and Other Defects
Additional Information
Accessory Type
Ground Rod
Made In USA
yes
Overall Height
6 ft
Overall Width
0.631 in
Package Quantity
5 CT
Standards Met
ANSI(R)/NEMA(R) GR1
Tensile Strength
552
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
815860
GTIN
00782856306474
UPC
782856306474
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Galvanized Ground Rods
Packaging
Weight
5.4599 lb
Weight per rod
5.4599
Carton
5
Uses, Certifications, and Standards
Application
Grounding and Bonding
Standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 815860.
Jump To:

Similar Items

Similar items are close alternatives to 815860, though they may not be 100% alike.

Cross Referenced

These items are similar to 815860 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GR6256F Galvan Industries 00632591614696
815860 nVent-Thermal Management 00782856306474
Z586 Southern Grounding n/a

* All prices subject to change.

Begin Live Chat