611380 - 1/2"X8' Cu Ground Rod

Nvent Erico

  • $32.74 (Per Rod)
  • $32.74 (Per Rod)

  • $163.68 (Per 5 Rods)

  • $3,273.52 (Per 100 Rods)

In-Stock: 9 available locally (Baytown, TX) (change location)

QTY:
Rods
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
611380
Manufacturer
Nvent Erico
Manufacturer's Part Number
611380
Description
1/2"X8' Cu Ground Rod
Ground Rod, Copper Bonded Steel, 0.504 In Overall Width, 8 FT Overall Height, 2.7 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856306047 / 0782856306047 / 00782856306047
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
Rod
Unit
$32.74 (Per Rod)
Carton
$32.74 (Per Rod)
Standard Packaging
$163.68 (Per 5 Rods)
Stock Availability
Baytown
9 Rods (Check another store)
Deer Park
21 Rods
All Stores
814 Rods
Resources
Images
 
 
611380 - Small Image
 
611380 - Large Image
 
611380 - Large Image
Brochures
 
 
611380 - Brochure
Other Links
 
 
611380 - Other
 
611380 - Other
 
611380 - Other
 
611380 - Other
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
Ground Rod
Long Description
Ground Rod, Copper Bonded Steel, 0.504 in Overall Width, 8 ft Overall Height, 2.7 lb
Short Description
5/8"X8' Copper-Bonded Ground Rod, Pointed
Special Features
MolecULar Bond to Nickel-Sealed High Strength Steel Core
extra long description
NVENT EFS 611380 Copper-Bonded Grou
Description
1/2"X8' CU GROUND ROD
Additional Information
accessory type
Ground Rod
Overall Width
0.504 in
Overall Height
8 ft
Standards Met
cULus;ANSI(R)/NEMA(R) Gr1
package quantity
1 CT;5 PK
Made in USA
yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
611380
GTIN
00782856306047
UPC
782856306047
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight
2.7 lb
Weight per rod
2.7
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 611380.
Jump To:

Similar Items

Similar items are close alternatives to 611380, though they may not be 100% alike.

9/16" X 8' Cu Ground Rod
  • Our Part #: C128
  • Baytown Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: C128
  • Manufacturer: SGP
  • Find: Similar Items
  • Pkg Sizes: 5 ($156.00) · 100 ($3,120.00) ·
C128 - South Atlantic, LLC

Baytown Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$31.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 611380 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5008L Galvan Industries 00632591611381
611380 nVent-Thermal Management 00782856306047
C128 Southern Grounding n/a

* All prices subject to change.

Begin Live Chat