S41290EL00 - 1-1/4" SS304 90 Rigid Elbow

Calbrite

  • $66.46 (Each)
  • $66.46 (Each)
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
S41290EL00
Manufacturer
Calbrite
Manufacturer's Part Number
S41290EL00
Description
1-1/4" SS304 90 Rigid Elbow
Rigid Stainless Steel 304 Elbow 1-1/4" 90 Degrees
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/EAN/GTIN
847656000400 / 0847656000400 / 00847656000400
Weight per unit
3.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.46 (Each)
Resources
Images
 
 
S41290EL00 - Large Image
 
S41290EL00 - Small Image
Attachments
 
 
S41290EL00 - Specification Sheet
Brochures
 
 
S41290EL00 - Brochure
Other Links
 
 
S41290EL00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Depth
20
Descriptions
Product Type
1-1/4" X 90 Degree SS304 Elbow
Description
1-1/4" SS304 90 RIGID ELBOW
Long Description
Rigid Stainless Steel 304 Elbow 1-1/4" 90 Degrees
extra long description
CAL S41290EL00 1-1/4" X 90 Degree S
Features
Stainless steel elbows are bent sections of rigid conduit to help in changing the direction of conduit. Available in 90° & 45° elbows and special radii in type 304 and 316SS.
Short Description
SS_90ELB_304
Additional Information
Wall Thickness
0.14
Inside Diameter
1.38
outside diameter
1.66
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S41290EL00
GTIN
00847656000400
UPC
847656000400
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
RIGID
Trade Size
Trade Size
1-1/4
Packaging
Weight
3.80
Weight per each
3.38
Carton
1
Uses, Certifications, and Standards
Temperature Rating
1600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S41290EL00.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S41290EL00.

1-1/4" SS304 90 Rigid Elbow
  • Our Part #: S41290EL00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.46) ·
S41290EL00 - Cablofil

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$66.46

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat