16M24SM - SPST 1" Cond to 1/8"-1/4" Side Mount

Nvent Caddy

  • $3.32 (Each)
  • $3.32 (Each)

  • $331.77 (Per 100)

In-Stock: 154 available locally (Lafayette, LA) (change location)
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
16M24SM
Manufacturer
Nvent Caddy
Manufacturer's Part Number
16M24SM
Description
SPST 1" Cond to 1/8"-1/4" Side Mount
Conduit/Pipe to Flange Clip, 16M24SM Model, Spring Steel, Caddy Armour, 1 In Trade Size, 1.181 to 1.378 In (Od) Diameter, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856112167 / 8711893737240 / 00782856112167
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Carton
$331.77 (Per 100)
Stock Availability
Lafayette
154 (Check another store)
Alexandria
150
All Stores
3,401
Resources
Images
 
 
16M24SM - Small Image
 
16M24SM - Large Image
 
16M24SM - Video
Specifications Sheets
 
 
16M24SM - Specification Sheet
Attachments
 
 
16M24SM - Specification Sheet
Brochures
 
 
16M24SM - Brochure
Other Links
 
 
16M24SM - Other
 
16M24SM - Other
 
16M24SM - Other
 
16M24SM - Other
 
16M24SM - Other
 
16M24SM - Other
 
16M24SM - Other
 
16M24SM - Other
 
16M24SM - Other
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
Spring Steel
Material, Color, and Finish
Finish
Caddy Armour
Dimensions and Weight
Diameter
1.181 to 1.378 in (OD)
Outer Diameter
0.92-1.38;23.4-35
Descriptions
Product Type
Conduit/Pipe to Flange Clip
Long Description
Conduit/Pipe to Flange Clip, 16M24SM Model, Spring Steel, Caddy Armour, 1 in Trade Size, 1.181 to 1.378 in (OD) Diameter, 0.07 lb
Short Description
Conduit/Pipe to Flange Clip, Spring Steel, 1 in
Special Features
Snap Close Clip Pivots a Full 360°;Requires Only a Hammer to Install
Description
SPST 1" COND TO 1/8"-1/4" SIDE MOUNT
extra long description
NVENT EFS 16M24SM Side Mount, 1" EM
Additional Information
for use with
Conduit/Pipe or Cable From Beam Flanges
Standards Met
cULus Listed
package quantity
100 PK
Made in USA
yes
media
Yes
EMT Conduit Size
0.75
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
16M24SM
Model
16M24SM
sub brand
Pentair
GTIN
00782856112167
UPC
782856112167
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Snap Close Clamps
Trade Size
Trade Size
1 in
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 16M24SM.
Jump To:

Similar Items

Similar items are close alternatives to 16M24SM, though they may not be 100% alike.

Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1 In Length, Zinc Phosp...
  • Our Part #: BG16E24
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BG16E24
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($347.90) ·
BG16E24 - Cooper B-Line/Cable Tray

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.48

Each

QTY:
Each
Add
EMT CONDUIT CLIP
  • MFR Part #: 812M24SM
  • GTIN: 00782856112105
  • Manufacturer: NVENT CADDY
EMT CONDUIT CLIP
  • MFR Part #: 20M24SM
  • GTIN: 00782856112204
  • Manufacturer: NVENT CADDY
EMT CONDUIT CLIP
  • MFR Part #: 16M58SM
  • GTIN: 00782856122166
  • Manufacturer: NVENT CADDY
MC AND ARMORED CABLE CLIP
  • MFR Part #: 6M24SM
  • GTIN: 00782856126805
  • Manufacturer: NVENT CADDY
EMT CONDUIT CLIP
  • MFR Part #: 16M24
  • GTIN: 00782856162162
  • Manufacturer: NVENT CADDY
Cross Referenced

These items are similar to 16M24SM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG16E24 Eaton B-Line 00078101118573
BG-16-E-2-4 Eaton B-Line 00781011185756
16M24SM ERICO 78285611216
C2416SM ERICO 78285651050
BC18KC1SM Garvin Industries 00785592112217
SFC18KC1 Minerallac 00784610190428
18232 Morris 00601986182324
C2416SM nVent-Thermal Management 00782856510505
16M24SM nVent-Thermal Management 00782856112167
P16M24SM Panduit 00074983638543
SSFCC1F14 Thomas & Betts 00785991201819
SSF-CC1-F1/4 Thomas & Betts 78599120181

* All prices subject to change.

Begin Live Chat