UC50GC - 2" X 2" Galv

Cablofil

  • $5.70 (Each)
  • $5.70 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
UC50GC
Manufacturer
Cablofil
Manufacturer's Part Number
586043
Description
2" X 2" Galv
Cable Tray, Gray Color, Galvanized Finish, 2 In Length, Flat Style, 2 In Width
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Trough Cable Tray Accessories
UNSPSC
39131704 - Cable tray
UPC/EAN/GTIN
800388004207 / 3599079809388 / 00800388004207
Weight per unit
0.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.70 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,252
Resources
Images
 
 
UC50GC - Small Image
 
UC50GC - Large Image
 
UC50GC - Video
Specifications Sheets
 
 
UC50GC - Specification Sheet
Brochures
 
 
UC50GC - Brochure
Other Links
 
 
UC50GC - Other
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
Carbon Steel
Material, Color, and Finish
Color
Gray
Finish
Galvanized
Style
Flat
Dimensions and Weight
Length
2 in
Width
2 in
Height
1.57
Descriptions
Product Type
Cable Tray
Long Description
Cable Tray, Gray Color, Galvanized Finish, 2 in Length, Flat Style, 2 in Width
Short Description
Cable Tray, Galvanized, 2 x 2 in, 1 CT
Description
2" X 2" GALV
extra long description
CABLO 586043 UC50GC - CABLOFIL CABL
Features
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Additional Information
package quantity
1 ct
media
Yes
Manufacturer Information
Manufacturers Part Number
586043
Brand
Cablofil
GTIN
00800388004207
UPC
800388004207
Taxonomies, Classifications, and Categories
Type
Supports
Packaging
Weight per each
0.132
Carton
1
Uses, Certifications, and Standards
standard
BAA, ROHS
Application
Cable Management
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,252

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
2,252 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat