BW1270F1 - 12V 7AH Battery

BWG

  • $23.08 (Each)
  • $23.08 (Each)
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
BW1270F1
Manufacturer's Part Number
Description
12V 7AH Battery
Battery, Alarm Systems;Cable Television;Communications Equipment;Computers;Control Equipment;Electric Powered Bicycle and Wheel Chair;Electric Test Equipment;Electronic Cash Registers;Emergency Lighting;Fire and Security;Geophysical Equipment Application, Valve Regulated Lead Acid Battery Battery Type, 7 Ah Capacity, Lead Acid Chemistries Type, 101 MM;3.98 In Height, 12 V Input Voltage Rating, 151 MM;5.94 In Length, 10 Ca;640 PL Package Quantity, F1 Plug Type, BS6290-4;Dot Approved;IEC60896-21/22 Standards
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$23.08 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
112
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 112

Location search:

* All prices subject to change.

Begin Live Chat