S30 - 30A 125V TD Rejection Base Plug Fuse

Eaton

  • $15.64 (Each)
  • $15.64 (Each)

  • $62.56 (Per 4)
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
S30
Manufacturer
Eaton
Manufacturer's Part Number
S-30
Description
30A 125V TD Rejection Base Plug Fuse
Eaton Bussmann Series Type S Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, Packaging Type Blister Pack, 30 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Rejection Base
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712101448 / 00051712101448
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.64 (Each)
Carton
$62.56 (Per 4)
Resources
Attachments
 
 
S30 - Specification Sheet
Images
 
 
S30 - Large Image
 
S30 - Large Image
Other Links
 
 
S30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
125 V
amperage rating
30
Material
Plastic
Descriptions
Product Type
Fustat Dual Element Plug Type S
Description
30A 125V TD REJECTION BASE PLUG FUSE
Features
-Pending Description-
Long Description
Eaton Bussmann series Type S plug fuse, plug fuse, time delay, heavy duty, packaging type blister pack, 30 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, rejection base
Special Features
Heavy duty, packaging type blister pack
extra long description
BUSS S-30 FUSTAT DUAL ELEMENT PLUG
Additional Information
dimensions
1.1500 IN X 1.1500 IN X 1.2000 IN
element
Dual
type of indicators
Non-Indicating
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S-30
GTIN
00051712101448
UPC
051712101448
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Plug Fuse
Packaging
Weight per each
0.04
Carton
4
Uses, Certifications, and Standards
standard
Contact factory
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Threaded
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat