NDNA100 - NDNA100 Rail Mount

Eaton

  • $32.03 (Each)
  • $32.03 (Each)

  • $640.60 (Per 20)
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
NDNA100
Manufacturer
Eaton
Manufacturer's Part Number
NDNA100
Description
NDNA100 Rail Mount
Din Rail, Aluminum, 39.4 In Overall Length, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
051712603218 / 00051712603218
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.03 (Each)
Carton
$640.60 (Per 20)
Standard Packaging
$32.03 (Each)
Resources
Images
 
 
NDNA100 - Large Image
 
NDNA100 - Large Image
 
NDNA100 - Large Image
 
NDNA100 - Large Image
 
NDNA100 - Video
Specifications Sheets
 
 
NDNA100 - Specification Sheet
Other Links
 
 
NDNA100 - Other
 
NDNA100 - Other
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
Aluminum
Dimensions and Weight
Overall Length
39.4 in;1000 mm
Height
0.001
Width
0.001
Length
39.37
Descriptions
Product Type
DIN Rail
Description
NDNA100 RAIL MOUNT
Long Description
Din Rail, Aluminum, 39.4 in Overall Length, 0.38 lb
Short Description
Din Rail, Aluminum, For CFD30
extra long description
BUSS NDNA100 35MM DIN RAIL (1 METER
Features
Eaton's Bussmann series panel mount terminal blocks are available in double row terminal blocks and multi-pole terminal blocks. Double row terminal blocks are made up to 36-poles and available in a variety of voltage and ampacity ratings. Multi-pole panel mount terminal blocks provide a compact, high density circuit connection solution without the necessity of a mounting rail. These products are designed to be nested together to form one string of circuit connections.
Special Features
1 meter in length
Additional Information
for use with
CFD30
Made in USA
yes
media
Yes
dimensions
39.3700 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Manufacturers Part Number
NDNA100
Brand
Eaton
GTIN
00051712603218
UPC
051712603218
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
DIN-rail feedthrough
Packaging
Weight
0.38 lb
Weight per each
0.75
Carton
20
Package
1
Uses, Certifications, and Standards
standard
Contact Manufacturer,Not Applicable,RoHS Compliant
Application
Stationary Mach Equip In Factory - Robotics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat