MDA4R - 250V Small Dim Fuse

Eaton

  • $9.21 (Each)
  • $9.21 (Each)

  • $46.05 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MDA4R
Manufacturer
Eaton
Manufacturer's Part Number
MDA-4-R
Description
250V Small Dim Fuse
Eaton Mda Series Time-Delay Fuse 4A, 250 Vac, 32 VDC (Self Certified), 200 Aic At 250 Vac
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/EAN/GTIN
051712645317 / 5027590224659 / 00051712645317
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.21 (Each)
Carton
$46.05 (Per 5)
Resources
Images
 
 
MDA4R - Small Image
 
MDA4R - Large Image
 
MDA4R - Large Image
 
MDA4R - Large Image
Attachments
 
 
MDA4R - Specification Sheet
Brochures
 
 
MDA4R - Brochure
Other Links
 
 
MDA4R - Other
 
MDA4R - Other
 
MDA4R - Other
Features
Voltage Rating
250 Vac, 32 Vdc (self certified)
amperage rating
4 A
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass end cap constructionCeramic tube
interrupt rating
200 AIC at 250 Vac10 kAIC at 125 Vac
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
250V SMALL DIM FUSE
extra long description
EFSE MDA-4-R BUSS SMALL DIMENSION F
Product Type
Buss Small Dimension Fuse
Features
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.
Special Features
Ceramic tube
Long Description
Eaton MDA Series Time-delay fuse 4A, 250 Vac, 32 Vdc (self certified), 200 AIC at 250 Vac
Additional Information
Response Time
60 min at 135%, 120 sec at 200%
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Manufacturer Information
Manufacturers Part Number
MDA-4-R
Brand
Eaton
GTIN
00051712645317
UPC
051712645317
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Time-delay fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
You must have an account to view stock levels

* All prices subject to change.

false