LPSRK400SP - 600V RK1 TD Fuse

Eaton Bussmann Series

  • $1059.38 (Each)
  • $1,059.38 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPSRK400SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPS-RK-400SP
Description
600V RK1 TD Fuse
Eaton Bussmann Series Class RK1 Fuse, LPS-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 400 A, Non-Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712548557 / 00051712548557
Weight per unit
3.549 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,059.38 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Attachments
 
 
LPSRK400SP - Specification Sheet
Tech Bulletins
 
 
LPSRK400SP - Tech Bulletin
Images
 
 
LPSRK400SP - Small Image
 
LPSRK400SP - Large Image
 
LPSRK400SP - Large Image
 
LPSRK400SP - Large Image
 
LPSRK400SP - Large Image
 
LPSRK400SP - Video
Other Links
 
 
LPSRK400SP - Other
 
LPSRK400SP - Other
 
LPSRK400SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Connection
Blade End X Blade End
Interrupt Rating
100
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Size
2.36 In Diameter X 11.63 In Length
Descriptions
Description
600V RK1 TD FUSE
Extra Long Description
BUSS LPS-RK-400SP LOW-PEAK DUAL ELE
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Long Description
Eaton Bussmann Series Class RK1 fuse, LPS-RK, time-delay, dual-element, current limiting fuse, 400 A, non-indicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Product Type
Low-Peak Dual Element
Special Features
Electrically Isolated End Cap
Additional Information
Dimensions
11.6300 IN X 2.3600 IN X 2.3600 IN
Element
Dual
Fuse Class
Class RK1
Media
Yes
Response Time
10 S at 500%
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
LPS-RK-400SP
GTIN
00051712548557
UPC
051712548557
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
3.549
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
2 View Store

M-Z

Location Stock Available
Tucson
3 View Store

* All prices subject to change.

Begin Live Chat