LPSRK100SPI - Eaton Edison Lesrk Fuse,

Eaton

  • $316.88 (Each)
  • $316.88 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPSRK100SPI
Manufacturer
Eaton
Manufacturer's Part Number
LPS-RK-100SPI
Description
Eaton Edison Lesrk Fuse,
Eaton Bussmann Series Class RK1 Fuse, LPS-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 100 A, Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712626569 / 00051712626569
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$316.88 (Each)
Stock Availability
Conroe
0 (Find nearest stock)
Houston RDC
0
All Stores
7
Resources
Images
 
 
LPSRK100SPI - Small Image
 
LPSRK100SPI - Large Image
 
LPSRK100SPI - Large Image
 
LPSRK100SPI - Large Image
 
LPSRK100SPI - Large Image
 
LPSRK100SPI - Video
Other Links
 
 
LPSRK100SPI - Other
 
LPSRK100SPI - Other
 
LPSRK100SPI - Other
Attachments
 
 
LPSRK100SPI - Specification Sheet
Tech Bulletins
 
 
LPSRK100SPI - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
EATON EDISON LESRK FUSE,
Extra Long Description
BUSS LPS-RK-100SPI INDICATING LPS-R
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Long Description
Eaton Bussmann Series Class RK1 fuse, LPS-RK, time-delay, dual-element, current limiting fuse, 100 A, indicating fuse, interrupting rating of 300 kA at 600 Vac
Product Type
Indicating LPS-RK-100SP
Additional Information
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPS-RK-100SPI
GTIN
00051712626569
UPC
051712626569
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat