LPNRK400SPI - Eaton Edison Lenrk Fuse,

Eaton

  • $787.12 (Each)
  • $787.12 (Each)

In-Stock: 13 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPNRK400SPI
Manufacturer
Eaton
Manufacturer's Part Number
LPN-RK-400SPI
Description
Eaton Edison Lenrk Fuse,
Eaton Bussmann Series Class RK1 Fuse, LPN-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 400 A, Indicating Fuse, Interrupting Rating Of 300 Ka At 250 Vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712626835 / 00051712626835
Weight per unit
1.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$787.12 (Each)
Stock Availability
Austin RDC
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
LPNRK400SPI - Small Image
 
LPNRK400SPI - Large Image
 
LPNRK400SPI - Large Image
 
LPNRK400SPI - Large Image
 
LPNRK400SPI - Large Image
 
LPNRK400SPI - Video
Other Links
 
 
LPNRK400SPI - Other
 
LPNRK400SPI - Other
 
LPNRK400SPI - Other
Attachments
 
 
LPNRK400SPI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Connection
Blade End X Blade End
Interrupt Rating
100
Voltage Rating
250 Vac, 250 Vdc
Dimensions and Weight
Size
2.36 In Diameter X 8.63 In Length
Descriptions
Description
EATON EDISON LENRK FUSE,
Extra Long Description
BUS LPN-RK-400SPI INDICATING LPN-RK
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Long Description
Eaton Bussmann Series Class RK1 fuse, LPN-RK, time-delay, dual-element, current limiting fuse, 400 A, indicating fuse, interrupting rating of 300 kA at 250 Vac
Product Type
Indicating LPN-RK 400SP
Special Features
Non-indicating, High in-rush current motor protection
Additional Information
Dimensions
8.6300 IN X 2.3600 IN X 2.3600 IN
Element
Dual
Fuse Class
Class RK1
Media
Yes
Response Time
10 S at 500%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPN-RK-400SPI
GTIN
00051712626835
UPC
051712626835
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.93
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
13 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat